Beli Opm Fiber Optic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pro'sKit Fiber Optic Basic Cleaning, Inspection and Test Kit (Set Perkakas)
    Mulai

    Rp6.699.900

    Pro'sKit Fiber Optic Basic Cleaning, Inspection and Test Kit (Set Perkakas)
    Deskripsi:
    Ideal for removing and trapping contaminants of fiber optic connector end face in fiber optic installations. Pro'sKit cleaning kit provides a complete selection of fiber optic cleaning products, includes cleaning liquid, wipers, cleaner , bulb blower, inspection scope and power meter
  2. Pro'sKit FTTH Fiber Optic Tool Kit
    Mulai

    Rp9.999.900

    Pro'sKit FTTH Fiber Optic Tool Kit
    Deskripsi:
    Professional FTTH tool kit contains the most essential tools for fiber optic fusion splice, Mechanical Splicing and patch cord termination procedure. Ideal for fiber optic installation and maintenance works.
    atribut:
    • Dimensions (mm): 458x330x150
  3. Pro'sKit Fiber Optic Visual Fault Locator
    Mulai

    Rp609.900

    Pro'sKit Fiber Optic Visual Fault Locator
    Deskripsi:
    Fiber optic visual fault locator is designed for field personnel who need an efficient and economical tool for continuity checking in an optical network during and after installation. It is easy to locate the breakpoint and bad connections in fiber optic cables.
  4. Pro'sKit Fiber Optic Power Meter
    Mulai

    Rp1.999.900

    Pro'sKit Fiber Optic Power Meter
    Deskripsi:
    An essential fiber test instrument used for absolute optical power measurement as well as fiber optic relative loss measurement. Easy to use for Telecommunication networks & FTTx/FTTH applications..- Free from any complicated transformationAdapts to FC/SC/ST connectors (LC with optional adaptor)- Energy savingAbout 10 minutes of no operation will auto power off- Multi wavelengthMultiple mode:850nm/1300nm/Single mode:1310nm/1490nm/1550nm/1625nm- Supports operation in the darkComfortable LCD backlight display- New REF user-definedCan store the current laser source as a new reference value- Well protected and portable designAdditional shock-proof cover & pouch bag
    atribut:
    • Calibrated Wavelengths (Nm): Multiple mode:850/1300, Single mode:1310/1490/1550/1625
    • Power Measurement Linearity (%): ±2.0
  5. Pro'sKit 4 In 1 Fiber Optic Power Multimeter (Multitester)
    Mulai

    Rp3.799.900

    Pro'sKit 4 In 1 Fiber Optic Power Multimeter (Multitester)
    Deskripsi:
    The SMALLEST & most POWERFUL functionsSimple 3 push-button operationBuilt-in USB connector for rechargeable battery chargerAuto power off for energy saving
    atribut:
    • Dimensions (mm): 125x52x34
    • Detector Type: InGaAs
    • Calibrated Wavelengths (Nm): Multiple mode:850/1300, Single mode:1310/1490/1550/1625
    • Optical Connector (mm): ST/SC/FC & 2.5 Universal
    • Measurement Range (dBm): +6 to -70
    • Accuracy (dB): ± 0.2
    • Automatic Power Off Time (minute): 10 (Can be cancelled)
    • Battery Life (hour): >100 (only OPM)
    • Display Resolution (dB): ±0.01
    • Frequency Identification (kHz): 270Hz, 1, 2
    • Low Battery Warning: Low battery energy
    • Power Display Units: dBm,mW,μW,nW
    • Power Measurement Linearity (%): ±0.1
    • Power Supply: AA/LR6 1.5V x2 pcs
  6. Pro'sKit Fiber Optic Fusion Splicer
    Mulai

    Rp57.999.900

    Pro'sKit Fiber Optic Fusion Splicer
    Deskripsi:
    - High Quality Fusion Splicing- Hi-resolution Output- Heat Shrink Protection- Li-ion Battery
    atribut:
    • Dimensions (mm): 145x135x142
    • Splicing Time (s): 6 (for SM fiber)
    • Battery (V): 11.1 / 5.2AH
    • LCD Display (inch): 4.3 colorful LCD display
    • Individual Packing: ABS tool box + Color label
    • Battery Low Indication: 5pcs led light indication
    • Diameter of Fiber Optic (µm): Cladding diameter:80-150, Coating diameter:100-1000
    • Environmental Conditions: -10~+50 (Operation Temperature), 0~95% RH (humidity), 0~5000m (altitude)
    • Heat Shrinkable Tube (mm): 20/40/60
    • Memory Capacity : 6000 memories
    • Power Supply (V): AC adaptor: 100~240 input voltage, 50/60Hz; DC15, 5A
    • Splicing Program: 50 groups
  7. Pro'sKit 5in1 Fiber Optic Stripper
    Mulai

    Rp229.900

    Pro'sKit 5in1 Fiber Optic Stripper
    Deskripsi:
    5-CavityPrecision Ground
    atribut:
    • Material: S50C
    • Overall Length (mm): 153
  8. Pro'sKit Fiber Optical Light Source
    Mulai

    Rp4.499.900

    Pro'sKit Fiber Optical Light Source
    Deskripsi:
    5 range supplied : 850/1300/1310/1490/1550 (with multiple models)Ideal for fiber optic network installation and maintenance
    atribut:
    • Dimensions (mm): 165x80x35
    • Power Stability (dB): ±0.05/1hr;±0.1/8hour
    • OPTIC connector: SC/PC
    • Power Source (V): 2 x 1.5 AA batteries (not included)
    • Auto Power Off (minute): 10 (could be reset)
    • Battery charge: Yes (when using rechargeable battery), by DC 5V power jack
    • Modulation Detection: 270Hz,1kHz, 2kHz
    • Operating Temperature (°C): -10 to +60; <90%RH
    • Storage Temperature (°C): -20~+70; <90%RH
  9. Pro'sKit FTTH Fiber Optical Tool Kit
    Mulai

    Rp5.399.900

    Pro'sKit FTTH Fiber Optical Tool Kit
    Deskripsi:
    This tool kit is designed for especially used in the FTTH installation. It is simple,convenient and economic. This kit contains the essential tools for FTTH project,such as drop cable stripper, cleaver, cleaning tools and power meter.
  10. Pro'sKit 4 in 1 Fiber Optical Power Multimeter (Multitester)
    Mulai

    Rp1.299.900

    Pro'sKit 4 in 1 Fiber Optical Power Multimeter (Multitester)
    Deskripsi:
    4 in 1, 15mW OutputSelf CalibrationRechargeable Li-ion Battery500 Data Storage
    atribut:
    • Dimensions (mm): 98x59x27
    • Detector Type: InGaAs
    • Wavelengths Range (mm): 700-1700
    • Optical Connector (mm): 2.5 Universal
    • Measurement Range (dB): -70 to +10
    • Accuracy (dB): (1550,1310nm) ±0.2/ (1490nm,1625nm,1650nm) ±0.3/ (850nm,980nm,1300nm) ±0.4
    • Automatic Power Off: Yes (10min)
    • Battery (V): 3.7 (450mAh, Li-ion)
    • Display Resolution (dB): 0.01
    • LAN Cable: UTP Cable
    • LAN Cable Connector: RJ45(UTP/8P8C)
    • Measuring Length (m): 600
    • Measuring Range (dB): -70 to +10
    • Power Display Units: dBm,mW,μW,nW
  11. Pro'sKit Fiber Cleaver
    Mulai

    Rp539.900

    Pro'sKit Fiber Cleaver
    Deskripsi:
    Fiber Cleaver- Auto return- 24 cutting point- 3 in one holder
  12. Pro'sKit Fiber Cleaver with Visual Fault Locator
    Mulai

    Rp789.900

    Pro'sKit Fiber Cleaver with Visual Fault Locator
    Deskripsi:
    Fiber Cleaver With Visual Fault Locator- Auto return- 24 cutting point- 3 in one holder
    atribut:
    • Dimensions (mm): 80x64x60
    • Cutting Angle (°): <1.5
    • Battery (V): 3.7 (180mAh Li-ion)
    • Holder: 3in1
    • Cutting Length (mm): 5-20
    • Cutting Point: 24
    • Base Material: Alumunium Alloy
    • Blade Diameter (mm): 20
    • Blade Material: Tungsten
    • Frequency (Hz): 2
    • Output Power (mW): 1
    • Wavelength (nm): 650±15
  13. Pro'sKit Fiber Optical Visual Fault Locator
    Mulai

    Rp439.900

    Pro'sKit Fiber Optical Visual Fault Locator
    Deskripsi:
    ABS lightweight designStable output performanceSupport ST/SC/FC connector
    atribut:
    • Output (mW): 1
    • Laser Class: Class II
    • Connector (mm): 2.5 FC/ST/SC Universal
    • Dimensions (mm): 180
    • Operating Temperature (°C): -10 to +55
    • Optional Accessory: LC Adaptor (5MT-7601-LC)
    • Output Power (mW): 1
    • Power (V): AA 1.5 x2
    • Storage Temperature (°C): -10~+70
    • Wavelength (nm): 650±10
  14. Pro'sKit Mini Palm 2 in 1 fiber Optical Power Meter
    Mulai

    Rp919.900

    Pro'sKit Mini Palm 2 in 1 fiber Optical Power Meter
    Deskripsi:
    Compact, 2 in 1Power Meter Support 8 WavelengthsSelf Calibration500 Data Storage
    atribut:
    • Dimensions (mm): 98x59x27
    • Detector Type: InGaAs
    • Wavelengths Range (mm): 700-1700
    • Optical Connector (mm): 2.5 Universal
    • Measurement Range (dB): -70 to +10
    • Accuracy (dB): (1550,1310nm) ±0.2/ (1490nm,1625nm,1650nm) ±0.3/ (850nm,980nm,1300nm) ±0.4
    • Assistive Light: LED
    • Automatic Power Off: Yes (10min)
    • Battery (V): 1.5 AAA x2
    • Charging Port: Micro USB
    • Data Storage: 500
    • Display Resolution (dB): 0.01
    • Low Battery Indication: Yes
    • Output Power (mW): No
    • Power Display Units: dBm,mW,μW,nW
    • VFL Test Length (km): No
    • Working Time (hour): AAA battery > 100 (power meter)
  15. Pro'sKit Mini Palm 3 in 1 fiber Optical Power Meter
    Mulai

    Rp1.299.900

    Pro'sKit Mini Palm 3 in 1 fiber Optical Power Meter
    Deskripsi:
    Compact, 3 in 1Power Meter Support 8 WavelengthsVisual Fault LocatorSelf Calibration
    atribut:
    • Dimensions (mm): 98x59x27
    • Detector Type: InGaAs
    • Wavelengths Range (mm): 700-1700
    • Optical Connector (mm): 2.5 Universal
    • Measurement Range (dB): -70 to +10
    • Accuracy (dB): (1550,1310nm) ±0.2/ (1490nm,1625nm,1650nm) ±0.3/ (850nm,980nm,1300nm) ±0.4
    • Assistive Light: LED
    • Automatic Power Off: Yes (10min)
    • Battery (V): 1.5 AAA x2
    • Charging Port: Micro USB
    • Data Storage: 500
    • Display Resolution (dB): 0.01
    • Low Battery Indication: Yes
    • Output Power (mW): 1
    • Power Display Units: dBm,mW,μW,nW
    • VFL Test Distance (km): 3-5 Single mode
    • Working Time (hour): AAA battery > 100 (power meter)
  16. FUJIKURA Fusion Splicer
    Mulai

    Rp67.999.900

    FUJIKURA Fusion Splicer
    Deskripsi:
    Fujikura 31S adalah penyambung fusi penyelarasan kelongsong aktif yang sepenuhnya kokoh dan kokoh. Dua kamera, sistem penyelarasan kelongsong aktif memberikan kinerja penyambungan yang konsisten dalam kondisi yang paling menantang.Elektroda tahan lama, tahan 5.000 sambungan, membantu meminimalkan waktu henti untuk penggantian dan stabilisasi. Monitor besar 5" memberikan gambar yang jernih, bahkan di bawah sinar matahari yang paling terang. Pembaruan perangkat lunak dilakukan melalui internet yang memungkinkan pengguna memperbarui perangkat lunak mereka dengan cepat saat program sambungan baru tersedia.
  17. Snowman Whiteboard Marker BG-12 (Spidol Papan Tulis)
    Rating:
    100% of 100
    (61)
    Mulai

    Rp8.900

    Snowman Whiteboard Marker BG-12 (Spidol Papan Tulis)
    Deskripsi:
    Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20
    atribut:
    • Product Type: Refillable Body
    • Tip Size (mm): 4.5 with line thickness 1.0-3.0
    • Tip Type: Round Tip
  18. Snowman Permanent Marker (Spidol Permanen)
    Rating:
    98% of 100
    (27)
    Mulai

    Rp6.900

    Snowman Permanent Marker (Spidol Permanen)
    Deskripsi:
    Tinta permanen tidak luntur terhadap gesekan tangan & kualitas waterproof.Fitur:- Dapat diisi ulang dengan produk MIG-20- Warna tinta pekat- Tulisan cepat kering setelah ditulis, multiguna- Ujung spidol dari fiber 4.5mm ø tebal garis tulisan 1.0-3.0mm
    atribut:
    • Ink Type: Permanent
    • Nib Type: Round Tip
    • Product Type: Refillable Body
    • Tip Size (mm): 4.5
Daftar Harga Opm Fiber Optic Terbaru November 2026
Pro'sKit Fiber Optic Basic Cleaning, Inspection and Test Kit (Set Perkakas)Rp6.699.900
Pro'sKit FTTH Fiber Optic Tool KitRp9.999.900
Pro'sKit Fiber Optic Visual Fault LocatorRp609.900
Pro'sKit Fiber Optic Power MeterRp1.999.900
Pro'sKit 4 In 1 Fiber Optic Power Multimeter (Multitester)Rp3.799.900
Pro'sKit Fiber Optic Fusion SplicerRp57.999.900
Pro'sKit 5in1 Fiber Optic StripperRp229.900
Pro'sKit Fiber Optical Light SourceRp4.499.900
Ideal Network OTDR II - Tier 2 Fiber Optic Cable TesterRp579.999.900
Pro'sKit FTTH Fiber Optical Tool KitRp5.399.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)